Sharpie® Paint Marker, Oil-Based, Medium, White Ink, Dozen
Oil based paint markers with a medium point apply smooth and vivid colors on a variety of surfaces from paper to fabric to metal. Ink is opaque and glossy, even on dark surfaces. Quick drying is also fade resistant, water resistant, abrasion resistant and Xylene free. Easily overlay colors and other mediums. Quick-Drying Ink/Fade Resistant/Water Resistant/Abrasion Resistant/Non-Toxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Sharpie® Paint Marker, Oil-Based, Medium, White Ink - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$42.48 Sold in packages of 12 / $3.54 ea
was $70.80Save $28.32 (40%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Marker |
| Special Ink Type | Oil Based |
| GTIN | 00071641355583 |
| Style | Paint Marker |
| Point Type | Medium |
| Description | Paint Marker |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | SAN35558 |
| Retractable | No |
| Barrel Color Family | White |
| Tip Type | Bullet |
| Ink Color Family | White |
| Brand | Sharpie |