x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Item #: WB959101G

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $7.30

Quantity

Customers Also Viewed

Keyed Padlock
Features a rubber bumper to protect surfaces from marring. Includes 2 keys.

  • ACCESSORY WIDTH INCHES 1-3/4 (4.45 cm)
  • ACCESSORY DEPTH INCHES 3/4 (1.91 cm)
  • ACCESSORY HEIGHT INCHES 2-5/8 (6.67 cm)
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • COLOR FINISH Chrome
  • CONSTRUCTION Steel
  • DESCRIPTION Keyed Padlock With 2 Keys
  • LOCK TYPE Keyed Differently
  • MODEL 959101G
  • PRODUCT FAMILY Accessories
  • SHACKLE DIAMETER INCHES 1/4 (.64 cm)
  • SHACKLE INSIDE HEIGHT INCHES 1 (2.54 cm)
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Item #: WB959101G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant