This pad filter is made for Novair 2000. The case includes a total of 40 pieces.
Novatek Pad Filter For Novair 2000, 1/4"L x 24"W x 24"H, 40/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.25 in |
| Width | 24 in |
| Height | 24 in |
| Weight | 9 lbs |
Product Details
| Type | Pad Filter |
| Filtration | Pre Filter mic |
| Manufacturers Part Number | F4020 |
| For Use With | Novair 2000 |
| Brand | Novatek |