x

Take 15% off your entire order!

Offer applied at checkout

Packard 65102, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Packard 65102, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Item #: WBB186593

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $39.95

Quantity Discount

  • Buy 1-3 $39.95 ea.
  • Buy 4+ $38.95 ea.

Quantity

Customers Also Viewed

Packard C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM
  • Used on Nutone, Broan & many other exhaust fans
  • Shaded Pole
  • Sleeve Bearing
  • Open Enclosure
  • 60 HZ
  • Rotation is determined by viewing the shaft end

  • BRAND Packard
  • MANUFACTURERS PART NUMBER 65102
  • MOTOR RPM 60Hz 3000
  • VOLTAGE 120
  • ENCLOSURE TYPE Open/Drip Proof
  • SPEEDS 1
  • ROTATION CW
  • RATED RPM 3000
  • BEARING TYPE Sleeve
  • APPROVALS OR CERTIFICATIONS UL and CSA
  • STACK SIZE INCHES 5/8 (1.59 cm)
  • is_motor Yes
  • RPM RANGE 3001-3600
  • MOTOR TYPE N/A
  • HERTZ (HZ) 60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packard 65102, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Packard 65102, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Item #: WBB186593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant