Take 15% off your entire order!

Offer applied at checkout

Synthetic Rubber Adhesive Tape - 2" X 144 Yards - 1.54 Mil - Economy Grade - Case Of 48 - Tan - Pkg Qty 48

Synthetic Rubber Adhesive Tape - 2" X 144 Yards - 1.54 Mil - Economy Grade - Case Of 48 - Tan - Pkg Qty 48

Item #: WBB0001239

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $1.75

$1.50 ea.

Clearance Price: $72.00 / Pkg of 48

Quantity

Customers Also Viewed

Accuride 7957 Heavy Duty Slide 16" 7957-16

Accuride 7957 Heavy Duty Slide 16" 7957-16

Product Specifications

  • LENGTH YARDS144
  • WIDTH INCHES2
  • THICKNESS MIL1.54
  • TENSILE STRENGTH LB/IN22
  • PACKAGE QUANTITY48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Divider for 277442BK Steel Bookcase 250mm x 222mm

Item #: RP9058

Not Yet Rated

In Stock, Ships in 3-4 days

$4.01

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Synthetic Rubber Adhesive Tape - 2" X 144 Yards - 1.54 Mil - Economy Grade - Case Of 48 - Tan - Pkg Qty 48

Synthetic Rubber Adhesive Tape - 2" X 144 Yards - 1.54 Mil - Economy Grade - Case Of 48 - Tan - Pkg Qty 48

Item #: WBB0001239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top