Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stretch Wrap Film 12" x 1500' x 80 Gauge - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Stretch Wrap Film 12" x 1500' x 80 Gauge - Pkg Qty 4

Item #: WB422790

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$17.25 each

Sold in packages of 4

Qty Price
1 $69.00/ pkg.
2-3 $63.00/ pkg.
4-5 $57.00/ pkg.
6+ $52.00/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stretch Wrap Film For Hand Dispenser, 1500' L x 12" W, Clear, 80 Gauge

Hold materials together safely with these stretch wrap films while protecting them from dirt, moisture and theft. Top-quality polyethylene stretch wrap film offers outstanding tear resistance with superior stretch and cling. Sold in carton quantities.

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH FEET1500 (457.2 m)
    • WIDTH INCHES12 (30.48 cm)
    • CORE SIZE INCHES3 (7.62 cm)
    • COLOR FINISHClear
    • CONSTRUCTIONLLDPE
    • GAUGE80
    • PACKAGE QUANTITY4
    • DESCRIPTIONStretch Wrap Film for Handheld Dispensers
    • TYPEBlown
    • HANDLE INCLUDEDN
    • STYLEHand Film
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

Just what I was looking for

Your review: This is just the product I needed and the price was great! It delivered quickly and in good condition.

Is this review helpful?

12" stretch wrap

Your review: Breaks to easily when pulling. Will not be reordering

Is this review helpful?

Stretch Wrap Thin

Is this review helpful?

thr rap

Your review: the wrap i get work's great i love it

Is this review helpful?

Wrap

Your review: Works well.

Is this review helpful?

QA Supervisor/ Stretch wrap

Your review: This wrap works well. The price is a little high, but it works good.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.