Brecknell PS150 Bench Digital Scale 150lb x 0.2lb 12-1/4" x 11-3/4" Platform
See all 11 items in product family

Brecknell PS150 Bench Digital Scale 150lb x 0.2lb 12-1/4" x 11-3/4" Platform

Item #: WBB346328

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.46 Save up to 35%
Price: $ 178.95
Product Information
Customer Review
Product Q&A
Accessories
Brecknell PS150 Bench Scale 150 Lb x 0.2 Lb

PS series consists of two models of bench scales particularly suited to shipping/warehouse applications and general purpose weighing. These are very affordable scales with accurate weights up to 150 lb. Includes batteries.



Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES12-3/16 (30.96 cm)
    • WIDTH INCHES11-11/16 (29.69 cm)
    • HEIGHT INCHES3 (7.62 cm)
    • CONSTRUCTIONSteel
    • PAN/PLATFORM SIZE22 x 18
    • CAPACITY LBS150 (68.18 kg)
    • CAPACITY KG70
    • READABILITY LB0.2
    • READABILITY KG0.09
    • READABILITY GRAMS100
    • MANUFACTURERS PART NUMBER816965006090
    • LIMITED WARRANTY YEARS1 Year
    • APPROVALCE Listed
    • MODELPS150
    • PLATFORM WIDTH INCHES11-3/4 (29.85 cm)
    • PLATFORM LENGTH INCHES12-1/4 (31.12 cm)
    • WEIGHT LBS12 (5.45 kg)