Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Escali 136KP Alimento NSF Certified Digital Scale, 13lb x 0.1oz/6000g x 1g, Stainless Steel

Item #: WBB480594

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Professional Digital Scale 13lb x 0.1oz/6000g x 1g NSF Certified

The Escali Alimento 136KP digital scale is equipped with highly accurate durable sensors and is perfect for professional kitchen or laboratory use.

Features:

  • Removable stainless steel platform, a big display and easy touch buttons.
  • Capacity 13lbs/6Kg Measures in ounces, pounds + ounces or grams.
  • Accurately measures in 0.1 ounce or 1 gram increments.
  • Tare. Automatic shut-off The scale will automatically turn off when it is not used for a set time feature ensures long battery life (use of Escali 9V adaptor will override this feature)
  • High quality construction - spill proof design.
  • NSF-Certified. One heavy duty 9V battery included (AC adaptor optional)
  • Dimensions 9.75"x7.00"x3.75" (24.5cm x 18cm x 9cm)


Product Specifications

    • BRANDEscali®
    • LENGTH INCHES9-3/4 (24.77 cm)
    • WIDTH INCHES7-1/4 (18.42 cm)
    • HEIGHT INCHES3-3/4 (9.53 cm)
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top
    • CAPACITY LBS13 (5.91 kg)
    • CAPACITY KG6
    • READABILITY LBS0.0063
    • READABILITY GRAMS1
    • DESCRIPTIONDigital Scale, Alimento Pro
    • TYPEDigital
    • MANUFACTURERS PART NUMBER136KP
    • WEIGHT LBS3 (1.36 kg)
    • READABILITY OZ0.1