Optima 916 Series NTEP Heavy Duty 48" x 48" Pallet Digital Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Optima 916 Series NTEP Heavy Duty 48" x 48" Pallet Digital Scale 5,000lb x 1lb

Item #: WBB1483741

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,142.22 Save up to 5%
Price: $ 1,082.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Optima NTEP Heavy Duty 48" x 48" Pallet Scale 5,000 lb x 1 lb

Optima's NTEP Legal for Trade heavy duty pallet scales are built for longevity and accuracy. Complete with digital weight indicator that has a large and bright LED display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. With 200% overload protection, you can expect it to perform year in year out within the most rugged industrial surroundings.



Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDOptima
    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES48 (121.92 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS5000 (2272.73 kg)
    • CAPACITY KG2268
    • READABILITY LBS1
    • READABILITY GRAMS454
    • DESCRIPTIONPallet Scale
    • MANUFACTURERS PART NUMBEROP-916-4x4-5
    • VOLTAGE110 - 220V
    • LEGAL FOR TRADEYes
    • PLATFORM WIDTH INCHES48 (121.92 cm)
    • INCLUDESAC Adaptor
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES48 (121.92 cm)
    • DISPLAYLED
    • POWER CORD LENGTH FEET5 (1.52 m)
    • SERIES916
    • DISPLAY DIGIT HEIGHT1"
    • OVERLOAD PROTECTION - %2
    • WEIGHT LBS270 (122.73 kg)
    • APPROVALS OR CERTIFICATIONSNTEP

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pallet Scale

Your review: This couldn't be a better buy. Arrived really fast. Works great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed