Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima High Precision Balance 30Kg. x 0.1g 9" x 12"

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Optima High Precision Balance 30Kg. x 0.1g 9" x 12"

Item #: WBB1483638

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $877.84 Save up to 17%
Price: $ 725.00
Product Information
Customer Review
Product Q&A
Accessories
Optima High Capacity Precision Balance 30 kg x 0.1 g

OPH-Z High Capacity series of balances features readability of 0.1g. The extra large stainless steel 12" x 9" platform is ideal for laboratory and industrial applications in concrete/asphalt production, agriculture and quality control.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES13 (33.02 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • COLORWhite
    • CONSTRUCTIONAluminum and ABS Housing, Stainless Steel Pan
    • HOUSING CONSTRUCTIONAluminum and ABS
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY GRAMS30000
    • READABILITY GRAMS0.1
    • DESCRIPTIONHigh Capacity Precision Balance
    • MANUFACTURERS PART NUMBEROPH-Z30
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEN
    • BATTERY LIFE HOURS120
    • PLATFORM WIDTH INCHES12 (30.48 cm)
    • STABILISATION TIME5 Seconds
    • POWER SUPPLYAC/DC with Rechargeable Battery
    • PLATFORM LENGTH INCHES9 (22.86 cm)
    • DISPLAYLCD
    • WEIGHT LBS6.6 (3 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.