Take 15% off your entire order!

Offer applied at checkout

+

Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb

Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb

Item #: WBB346369

(6)

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,354.68 up to 31% OFF

Price: $934.00

Quantity

Customers Also Viewed

Portable Drum Weigher Scale featuring a powder coated rugged steel platform with a smooth top surface and built in 31-1/2" x 31-1/2" ramps. Low 2.5" high profile. Provides consistent accuracy within 0.1% and includes an SBI 100 indicator with 6 digit, red LED, easy to read display. No installation costs or parts that require maintenance. Just place the scale on a hard surface and level by adjusting the foot pads. Stand sold separately.

Product Specifications

  • BRANDBrecknell
  • LENGTH INCHES41-5/8 (105.73 cm)
  • WIDTH INCHES41-5/8 (105.73 cm)
  • HEIGHT INCHES1-13/16 (4.6 cm)
  • COLORGray
  • CONSTRUCTIONSteel
  • PLATFORM CONSTRUCTIONSteel
  • CAPACITY LBS1000 (454.55 kg)
  • CAPACITY KG500
  • READABILITY LBS0.5 (.23 kg)
  • READABILITY KG0.2
  • DESCRIPTIONDigital Drum Scale With Indicator
  • TYPEDrum Scale
  • MANUFACTURERS PART NUMBERDS1000
  • PACKAGE QUANTITY1
  • INDICATOR CONSTRUCTIONABS Plastic
  • PLATFORM WIDTH INCHES31-1/2 (80.01 cm)
  • POWER SUPPLYAC Adapter
  • PLATFORM LENGTH INCHES31-1/2 (80.01 cm)
  • DISPLAYLED
  • VOLTAGE3 mV/V
  • DISPLAY DIGIT HEIGHT0.8"
  • LEGAL FOR TRADENo
  • BATTERY LIFE HOURS--
  • SERIESDS1000
  • APPROVALS OR CERTIFICATIONSNTEP
Customer Review

4.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BOBBY

    Date: May 30, 2020

    SALES
    Your review:
    THIS WAS RESALE. I RESALE ALL I BUY FROM GLOBAL
  • Reviewer: Don

    Date: April 23, 2019

    Great value for the price
    Your review:
    This mobile scale is durable and small. Accuracy seems to be consistent
  • Reviewer: Tammy

    Date: April 23, 2019

    scale
    Your review:
    this does not work well, weight vary way too much
  • Reviewer: Ray

    Date: April 23, 2019

    Roll-On Scale
    Your review:
    Fast Delivery, Products as expected, getting ready to order a 3rd one.
  • Reviewer: Benjamin

    Date: April 23, 2019

    Product was satisfactory, and delivered quickly.
    Your review:
    Product was satisfactory, and delivered quickly. I had to adjust some settings at first but other than that it performs well.
  • Reviewer: ERNESTO

    Date: April 23, 2019

    Scale
    Your review:
    Scale works very good for weighing the 55 gal barrels.
Product Q & A

There are no questions for this product.

Save $239.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb

Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb

Item #: WBB346369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Brecknell DS1000 Series Digital Drum Floor Scale W/LED Indicator, 1,000 lb x 0.5 lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant