Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 235-6S Hanging Scale, 110lb x 8 oz

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Brecknell 235-6S Hanging Scale, 110lb x 8 oz

Item #: WBB346228

Expected ship date 11/09/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $136.83 Save up to 17%
Price: $ 113.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell 235-6S Hanging Scale 110 Lb x 8 Oz

Hanging scales provide accurate weighing, total ease of operation and very robust design in terms of reliability.

Indicator is 6" in diameter housed in a plastic body.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES2-1/4 (5.72 cm)
    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES9-1/8 (23.18 cm)
    • COLORGray
    • CONSTRUCTIONMild Steel
    • CAPACITY LBS110 (50 kg)
    • CAPACITY KG50
    • READABILITY GRAMS200
    • MANUFACTURERS PART NUMBERMSKN12708010000
    • PACKAGE QUANTITY1
    • SERIES235-6S
    • READABILITY OZ8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.