Previous

Item in product family

Next

Item in product family
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
Global Industrial™ Physician Beam Scale with Height Rod

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Global Industrial™ Physician Beam Scale with Height Rod

Item #: WB318504

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 215.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ Physician Beam Scale with Height Rod

Physician Beam Scale with Height Rod Allows Measuring Accuracy for Applications Including Medical, Educational, Athletic, and more.

Mechanical beam scale with height rod is made of steel for strength and durability. Die-cast aluminum dual beam is eye level for convenient readout visibility. Anti-slip platform ensures patient stability and slip prevention. Dual integrated wheels allow ergonomic unit mobility and transport. Includes retractable square height rod for height measurement accuracy. Weight capacity is 450 lbs. Color finish is White. FDA approved. Dimensions are 10-7/8"L x 20-7/8"W x 58-7/16"H.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH INCHES10-7/8 (27.62 cm)
    • WIDTH INCHES20-7/8 (53.02 cm)
    • HEIGHT INCHES58-7/16 (148.43 cm)
    • COLORWhite
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel with Anti Slip Cover
    • CAPACITY LBS450 (204.55 kg)
    • CAPACITY KG204
    • READABILITY LBS0.25
    • READABILITY GRAMS--
    • DESCRIPTIONPhysician Beam Scale with Height Rod
    • TYPEMedical
    • MANUFACTURERS PART NUMBEREL
    • PACKAGE QUANTITY1
    • LEGAL FOR TRADENo
    • HANDPOSTN
    • PLATFORM WIDTH INCHES14-13/16 (37.62 cm)
    • PLATFORM LENGTH INCHES10-7/8 (27.62 cm)
    • HEIGHT RODY
    • LIMITED WARRANTY1 Year
    • DUAL READABILITYN
    • WHEELSY
    • WEIGHT LBS38 (17.27 kg)
    • READABILITY OZ4
    • APPROVALS OR CERTIFICATIONSFDA, ISO 13485
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Very Pleased With Our Purchase

Your review: We received our scale in less than a week. It was packaged well, and came with very detailed instructions to assemble...what little assembly there was that is. The quality is what we had hoped for, and are Very Pleased with our purchase from Global Industrial. We definitely recommend this product from this company!

Is this review helpful?

physician scale

Your review: fast response, quick order to ship time, great customer service!

Is this review helpful?

GREAT DEAL!!

Your review: I searched everywhere for a good deal on a physician's scale before I purchased this one. The price was significantly lower than comparative models of other brands and the wheels were included at no additional cost (for other brands, wheels were an add-on option that cost over $15.00). All the used ones that I located had worn out, ugly fiber foot pads that needed to be replaced. This unit is painted rather that equipped with the fiber foot pad. It must be a specialized paint because it is not slippery when wet. This unit is very solid and I believe that it will will last for many years.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!