Detecto 439 Eye Level Beam Physician Scale 400 lb x 4 oz with Height Rod- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Detecto 439 Eye Level Beam Physician Scale 400 lb x 4 oz with Height Rod- Pkg Qty 1

Item #: WBB586836

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $449.10 Save up to 34%
Price: $ 294.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Detecto 439 Eye Level Beam Physician Scale 400lb x 4oz W/ Height Rod

Detecto's model 439 features a height rod in inches and centimeters. The platform cover is easily removed for cleaning. The die-cast beam can be easily read from either side. Now available in 500 lb / 220 kg capacities by using the optional counterweights. Detecto continues to set the pace in the clinical scale industry, backed by over a century of leadership. Every Detecto physician scale features a time-honored reputation for rigid construction and precision engineering. This assures an unbeatably rugged product that guarantees accuracy and durability. All Detecto cales are tested with weights traceable to the U.S. Bureau of Standards. Detecto's model 439 features a height rod in inches and centimeters.Theplatformcover is easily removed for cleaning. The die-cast beam can be easily read from either side.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES10-1/2 (26.67 cm)
    • WIDTH INCHES14-1/2 (36.83 cm)
    • HEIGHT INCHES59 (149.86 cm)
    • COLORWhite
    • CONSTRUCTIONPowder Coated Steel
    • PAN/PLATFORM SIZE10-1/2 x 14-1/2
    • CAPACITY LBS400 (181.82 kg)
    • CAPACITY KG--
    • READABILITY GRAMS--
    • DESCRIPTIONEye-Level Physician Scale
    • MANUFACTURERS PART NUMBER439
    • HANDPOSTN
    • PLATFORM WIDTH INCHES14-1/2 (36.83 cm)
    • DUAL READABILITYN
    • PLATFORM LENGTH INCHES10-1/2 (26.67 cm)
    • WHEELSN
    • USED WITHHeight Rod, Wheels
    • WEIGHT LBS38 (17.27 kg)
    • HEIGHT RODY
    • READABILITY OZ4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Scale

Your review: Good scale. Accurate and works well.

Is this review helpful?

Detecto scale

Your review: I love my new scale. Putting it together was a bit tricky -- It took 2 of us to get the proper coupling of the base with the pole. I could not have assembled this on my own, nor known what to do, despite the instructions. My husband wanted to install the height device, but I found it intrusive. I am not growing -- shrinking, actually. My doctor tells me when I am losing height, I don't need to check it at home. I use it every day -- it is an invaluable tool in controlling my weight. Weighing daily is the key to knowing what you are doing wrong. Thanks for a great product.

Is this review helpful?

Physicians Scale

Your review: Went together real easy and was simple to zero out. I took my time and had it assembled in less than 20 min. If your tired of cheap unreadable or off the mark scales I highly recommend this unit.

Is this review helpful?

Sort by: 
1 ...

3 Results
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
No Thanks x
Save $80.00 with this comparable product +
Item #: WB318504
In Stock, Ships in 3-4 Days
(0)
$214.95