Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment MTB20 Digital Baby and Toddler Scale 44lb x 0.005lb 11-3/16" x 22" Platform
See all 3 items in product family

Adam Equipment MTB20 Digital Baby and Toddler Scale 44lb x 0.005lb 11-3/16" x 22" Platform

Item #: HKB1448795

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $221.94 Save up to 100%
Call For Pricing: 1.888.645.0878

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Adam Equipment MTB20 Digital Baby and Toddler Scale 44lb x 0.005lb 11-3/16" x 22" Platform

Lightweight and portable, the MTB baby and toddler scale offers excel-lent value and versatility for pediatricians and other healthcare providers. With a capacity of 20kg, this scale boasts the flexibility to weigh newborn babies to toddlers on the same device.

    Features:
  • High-contrast display is easily visible from a distance
  • Memory features can recall the last weight used allowing the user to focus on the baby or toddler
  • Cradle can be removed for weighing toddlers on the non-slip rubber mat
  • Ergonomic cradle provides comfortable support
  • Lightweight design simplifies transport and portability
  • Auto power-off to save energy
  • External calibration allows for verification and adjustment with weights
  • Simple operation allows quick startup and use with little or no training
  • Operates with AC adapter (included) or batteries (not included)


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES11-3/16 (28.42 cm)
    • HEIGHT INCHES19-13/16 (50.32 cm)
    • COLORWhite
    • CONSTRUCTIONABS Plastic
    • CAPACITY LBS44 (20 kg)
    • CAPACITY KG20
    • READABILITY LBS0.005
    • READABILITY KG--
    • READABILITY GRAMS5
    • DESCRIPTIONBaby and Toddler Scale
    • MANUFACTURERS PART NUMBERMTB20
    • VOLTAGE12V
    • PLATFORM WIDTH INCHES11-3/16 (28.42 cm)
    • DUAL READABILITYN
    • PLATFORM LENGTH INCHES22 (55.88 cm)
    • DISPLAYLCD
    • WEIGHT LBS19-13/16
    • READABILITY OZ0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.