Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Wrap Waxed VCI Paper, 24" x 200 Yds., 30#, 2 Rolls
See all 4 items in product family

Armor Wrap Waxed VCI Paper, 24" x 200 Yds., 30#, 2 Rolls

Item #: WBB463688

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $218.95 ea.
3-5 $210.95 ea.
6+ $200.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Armor Wrap Waxed VCI Paper, 24" x 200 Yds., 30#, 2 Rolls

All Armor Wrap® VCI Papers are environmentally safe, fully recyclable, re-pulpable, biodegradable and non-toxic. Papers are impregnated on both sides for less confusing and to provide true interleaving capability for part stacking and palletizing. Armor Wrap® papers are approved on the QPL for Military specification MIL-PRF-3420, an approval that dates back to 1983.

Product Specifications

    • LENGTH FEET600 (182.88 m)
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHKraft
    • BRANDArmor
    • CONSTRUCTIONKraft
    • PACKAGE QUANTITY2 Rolls
    • LENGTH YARDS200
    • TYPEWaxed
    • PAPER WEIGHT30#

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.