Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pneumatic Compression Cutter 80" Cut Capacity
See all 11 items in product family

Pneumatic Compression Cutter 80" Cut Capacity

Item #: WBB462565

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,853.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Pneumatic Compression Cutter - 80"

This 80" cut capacity cutter is solidly made for long lasting durability and dependability. Automates the cutting action of APN style cutters. Control box provides easy activation of the cutter head in both directions, so it reduces repetitive motions and eliminates unnecessary reaching. Black and White finish.

Product Specifications

    • COLOR FINISHBlack/White
    • BRANDDehnco
    • BLADE LENGTH INCHES80 (203.2 cm)
    • TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.