Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Laminate Top

Full Function Packaging Bench, Maple Butcher Block Top, T-Mold Edge - 83 x 33

Full Function Packaging Bench, Maple Butcher Block Top, T-Mold Edge - 83 x 33

Item #: WBB462558

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,557.00
Product Information
Customer Review
Product Q&A
Accessories
Full Function Bench allows you to unclutter your work surface and ergonomically store your cartons and supplies. The top is a 83" x 33" with 1-1/4" Butcher Block Top with 1/8" Eased edge . Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Roll bars and Cutter are designed to easily handle and store roll goods to reduce waste and handling. Table load capacity is 1800lbs.

Product Specifications

    • WIDTH INCHES83 (210.82 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES29 to 36
    • CAPACITY LBS1,800
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDDehnco
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERPBS-911B
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • TYPEFull Function Packaging Bench
    • WEIGHT LBS255 (115.91 kg)
    • TOP THICKNESS INCHES1-1/4 (3.18 cm)
    • TOP COLORMaple

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.