Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Inkanto Thermal Transfer T64992IO Wax Ribbon, 83mm x 360m, AWR 8, 12 Rolls/Case

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Inkanto Thermal Transfer T64992IO Wax Ribbon, 83mm x 360m, AWR 8, 12 Rolls/Case

Item #: WBB1249256

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($253.90)

Price: $126.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Armor USA T13018ZA Wax Ribbon, 83mm x 360m, AWR470 , 12 Rolls/Case

AWR® 470 is a general purpose wax thermal transfer ribbon for flat head printers particularly adapted to standard label printing.The ink provides excellent printing quality of standard barcodes, very small text, large characters and logos, at a blackness up to 2.1 (ODR). The ribbon structure allows printing on all kinds of papers and uncoated papers in particular. This feature makes the ribbon highly recommended to the standard labelling market. Printing is also possible onto various synthetics.The printed image offers heat resistance up to 60°C. Those characteristics remain at speeds up to 300 mm/s (12 ips) and with 200, 300 and 600 DPI printheads.

The characteristics of AWR® 470 answer the requirements of the following application fields: Inventory, Shipping, Pharmaceuticals, Distribution, Clothing Tags, Animals and Livestock, and Conveyor Sorting.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • BRANDInkanto
    • MANUFACTURERS PART NUMBERT64992IO
    • QUANTITY12
    • WIDTH MILLIMETER83
    • CERTIFICATIONSISO-9001, ISO14001,OHSAS18001
    • QUANTITY PER OUTER BOX24
    • WIDTH MM83
    • FOR PRINTERDatamax Fargo - Datamax
    • CORE SIZE1
    • LENGTH METERS360
    • TYPEAWR 8
    • MATERIALWax

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.