Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 9-1/2" x 14", Pkg Qty 1000

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 9-1/2" x 14", Pkg Qty 1000

Item #: WBB478349

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 230.95
Product Information
Customer Review
Product Q&A
Accessories
Polypropylene Pull-Tite Drawstring Bag, 1.5 mil, 9-1/2" x 14", Pkg Qty 1000

A double pull drawstring opens easily and provides a secure closure and a convenient means of hanging the bag. Polypropylene provides exceptional clarity for outstanding product presentation. These bags are available in both clear and clear with a white write-on block for easy product labeling and identification. This is an excellent economical substitute for cloth drawstring bags. Just some of the uses include: parts, work orders, manuals, samples, personal belongings, hotel guest courtesy bag, retail packaging, craft stores and more. Meet FDA requirements for use in food applications.

Product Specifications

    • BRANDElkay Plastics
    • MANUFACTURERS PART NUMBERDS159514
    • LENGTH INCHES14 (35.56 cm)
    • WIDTH INCHES9-1/2 (24.13 cm)
    • THICKNESS MIL1.5 mil
    • COLOR FINISHClear
    • CONSTRUCTIONPP
    • DESCRIPTIONPolypropylene Pull-Tite Drawstring Bag
    • CLOSUREDrawstring
    • RECYCLABLEYes
    • TYPEPull-Tite Double-Drawstring Bags
    • PACKAGE QUANTITY1000

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Draw string bags

Your review: Much nicer bags to use than the poly ones I recently purchased!

Is this review helpful?

Draw string bags

Your review: Much nicer bags to use than the poly ones I recently purchased!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.