BOX NOT INCLUDED

Instapak Quick® Room Temperature Expandable Foam Bags #20, 18"W x 18"L - 36/Pack

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Instapak Quick® Room Temperature Expandable Foam Bags #20, 18"W x 18"L - 36/Pack

Item #: WBB1645718

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 330.95
Product Information
Customer Review
Product Q&A
Accessories
Instapak Quick® Room Temperature Expandable Foam Bags #20, 18"W x 18"L - 36/Pack

Room Temperature Foam in a Bag System.

  • Protect anything and everything, anywhere!
  • No equipment required - completely portable!
  • Works the same as Instapak Quick® without the need of a preheating warming unit
  • Recommended temperature range is 65° - 90° F
  • Chemicals are activated in the bag so no clean up is required
  • Bag #20


Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • COLOR FINISHBlue
    • BRANDInstapak Quick®
    • CONSTRUCTIONPolyurethane
    • DESCRIPTIONRoom Temperature Expandable Foam Bags
    • MANUFACTURERS PART NUMBERIQRT20
    • PACKAGE QUANTITY36
    • WEIGHT LBS10.38 (4.72 kg)
    • BAG NUMBER#20
    • TYPEExpands in Room Temperature
    • USE WITH BOX10 x 10 x 10"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed