Take 15% off your entire order!

Offer applied at checkout

Air Foam Roll 48"W x 750'L, 3/32" Thickness, White

INCLUDES ONLY ONE ROLL

Air Foam Roll 48"W x 750'L, 3/32" Thickness, White

Item #: WBB546055

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $360.95

Quantity

Customers Also Viewed

Air Foam Roll 48"W x 750'L, 3/32" Thickness, White

Non-abrasive, lightweight Air Foam is filled with thousands of cushioning air cells to protect your product.

  • Shock absorbing foam protects delicate items
  • Provides light cushioning and surface protection
  • Moisture resistant


Product Specifications

  • LENGTH FEET750 (228.6 m)
  • WIDTH INCHES48 (121.92 cm)
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • MANUFACTURERS PART NUMBERFW33248
  • PACKAGE QUANTITY1
  • THICKNESS INCHES3/32 (.24 cm)
  • BUNDLE1
  • TYPEAir Foam Rolls
  • UPSABLEN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Tape Logic Double Sided Foam Tape 116 1" x 72 Yds 1/32" Mil - 2/PACK

Item #: B831293

Not Yet Rated

Ships same day.

$170.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Foam Roll 48"W x 750'L, 3/32" Thickness, White

Air Foam Roll 48"W x 750'L, 3/32" Thickness, White

Item #: WBB546055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top