Take 15% off your entire order!

Offer applied at checkout

Air Foam Dispenser Packs 12"W x 350'L, 1/16" Thickness, White, 1 Roll Pack

Air Foam Dispenser Packs 12"W x 350'L, 1/16" Thickness, White, 1 Roll Pack

Item #: WBB546127

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Quantity

Customers Also Viewed

1/16" x 12" x 350' - Air Foam Dispenser Packs

Portable dispenser pack is great for workstation use. Light-weight foam keeps product protected and clean. Moisture resistant. Cross-perforated at 12" for easy tear off.

Product Specifications

  • LENGTH FEET350 (106.68 m)
  • WIDTH INCHES12 (30.48 cm)
  • COLOR FINISHWhite
  • BRANDGlobal Approved
  • CONSTRUCTIONPolyethylene
  • PACKAGE QUANTITY1
  • THICKNESS INCHES1/16 (.16 cm)
  • TYPEAir Foam Dispenser Packs
  • UPSABLEN
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Singleface Corrugated Roll, 30" x 250', A Flute, Kraft, 1 Roll

Item #: B69344

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$72.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Foam Dispenser Packs 12"W x 350'L, 1/16" Thickness, White, 1 Roll Pack

Air Foam Dispenser Packs 12"W x 350'L, 1/16" Thickness, White, 1 Roll Pack

Item #: WBB546127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top