Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Armor Shield Desiccant, 10 Gram Silica Gel Tyvek 1500 / Carton
See all 9 items in product family

Armor Shield Desiccant, 10 Gram Silica Gel Tyvek 1500 / Carton

Item #: WBB463698

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-2 $325.95 ea.
3-5 $304.95 ea.
6+ $286.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Armor Shield Desiccant, 10 Gram Silica Gel Tyvek 1500 / Carton

Silica Gel (SiO2 * H2O) will adsorb about 40% of its weight in water vapor at 100% humidity. Silica Gel is better suited than clay for temperatures above 120°F (49°C) as clay may give up moisture rather than pull it in. Silica Gel is a high efficiency and high capacity desiccant.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES12 (30.48 cm)
    • COLOR FINISHWHITE
    • BRANDArmor
    • CONSTRUCTIONSilica Gel Tyvek
    • PACKAGE QUANTITY1500/Carton
    • WEIGHT LBS10 Gram
    • PACKAGE TYPECarton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.