Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Pallet Cover, 52"X48"X78", 2 Mils, Price Each, Sold 60 Covers Per Roll
See all 66 items in product family

Industrial Pallet Cover, 52"X48"X78", 2 Mils, Price Each, Sold 60 Covers Per Roll

Item #: WBB622916

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$3.99 each

Sold in packages of 60

Price: $239.40
Product Information
Customer Review
Product Q&A
Accessories
Industrial Pallet Cover, 52" x 48" x 78, 2 Mils, 60 Covers Per Roll

Translucent plastic covers are available for shrink and non-shrink applications, offering protection from outdoor storage, transportation, in plant production and other elements. Covers are an economical way to protect any finished product. FDA Compliance. Available in all sizes, thickness and colors. Call for more information. Price each, sold in roll quantity.

Product Specifications

    • PRODUCT TYPEPallet
    • SIZEUp To 48x48 Pallet
    • HEIGHT INCHES78 (198.12 cm)
    • BRANDProtective Lining Corp.
    • PACKAGE QUANTITY60
    • COLOR FINISHClear
    • LENGTH INCHES52 (132.08 cm)
    • MANUFACTURERS PART NUMBERPC5248782
    • WEIGHT LBS63 (28.64 kg)
    • CONSTRUCTIONPolyethylene
    • WIDTH INCHES48 (121.92 cm)
    • THICKNESS MIL2
    • TYPEIndustrial Pallet Cover

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Industrial Pallet Cover

Your review: We purchased these pallet covers to use as bags to store punctured and triple-washed pesticide containers for recycling. They hold a lot more than the bags we were using. They work great!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.