This dispenser is built to provide quick and efficient tape wrapping control over various sized boxes, packages, and other items. This heavy duty 2"W tape dispenser has a natural rubber roller to hold tape in place while dispensing. The lightweight and portable design is perfect for use during extensive periods of time and lengthy projects. Its ergonomic grip offers user comfort, helping to minimize muscle strain and fatigue for increased productivity. The bright color finish is high in visibility, making it quick to spot in cluttered work areas. This dispenser has an adjustable tape brake that allows you to set tension and unwind to fit your job. The reinforced blade ensures a clean cut with less effort.
Global Industrial
Model # :WB795451
Global Industrial Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W
|
Questions & Answers (0)
Product Description
PRICE
$14.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Tape Width | 2 in |
| Min Tape Width | 1 in |
| Max Tape Width | 2 in |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | Gray |
| Blade Material | Steel |
| Style | Heavy Duty |
| Material | Plastic/Rubber |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 795451 |
| Brand | Global Industrial |