This handheld tape dispenser is designed to provide quick and efficient tape wrapping control over various sized boxes, packages, and other items. This heavy duty tape dispenser has a natural rubber roller to hold tape in place while dispensing. The cushioned foam handle helps reduce operator fatigue and discomfort. Seals cartons in one quick pass.
Global Industrial
Model # :WB185421
Global Industrial Heavy Duty Handheld Tape Dispenser, 3"W
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Width | 3 in |
| Min Tape Width | 1 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Foam |
| Type | Handheld Tape Dispenser |
| Color | Blue |
| Blade Material | Steel |
| Style | Heavy Duty |
| Material | Plastic |
| Description | Heavy-Duty Packaging Tape Dispenser With Foam Grip Handle |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | 185421 |
| Brand | Global Industrial |