Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Shurtape

Model # :WB184273

MPN #: PC006

Shurtape Gray Duct Tape - PC006 - 2" X 60 Yd Gray - Pkg Qty 24

Product Description
2" x 60 Yd Gray Shurtape® Duct Tape

Economy grade cloth duct tape for non-critical, general use applications, including packaging, bundling, sealing, repairing, holding and waterproofing. This economical, co-extruded solution offers good conformability and easy handling to prevent it from twisting or curling during application.

Typical Applications:
  • Packaging, bundling, sealing, seaming, repairing, holding and waterproofing
Advantages and Benefits:
  • Waterproof Backing
  • Aggressive Tack
  • Good Adhesion
  • Excellent Conformability
  • Good Handling Characteristics - Does Not Twist or Curl
  • Economical
PRICE
$576.00  Sold in packages of 24 / $24.00 ea

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 yd
Width2 in
Weight3 lbs
Thickness6 mil
AdhesionNatural Rubber oz-in

Product Details

TypeDuct Tape
MaterialPolyethylene
Package Quantity1
ColorGray
Manufacturers Part NumberPC006
GradeGeneral Purpose
BrandShurtape