Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3162643

MPN #: 238H-SR8

UltraSite® Oxford 96" Rectangular ADA Picnic Table with 2 Seats, Surface Mount, Black

Product Description
The Oxford Series now has a matching picnic table. This table features a contemporary design with a robust build, and is the very first steel slat table in the UltraSite® product line.

Features:
  • Thermoplastic finish with powder coated frame
  • 2-3/8" O.D. x 12 gauge structural steel tubing
  • All MIG welded frame with walk-through design
  • Portable and/or surface mount


PRICE
$3,525.00

1
1
Ships in 42 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width69-7/16 in
Height32-1/16 in
Seat Length96 in
Seat Width12 in
Seat Height20 in
Table Width30 in
Table Length96 in

Product Details

Assembly RequiredYes
TypeADA Compliant Picnic Table
Frame Color FamilyGray
ColorBlack
Cushion IncludedNo
Number of Seats2
Finish TypeThermoplastic
MaterialSteel Slat
Frame MaterialSteel
Manufacturers Part Number238H-SR8
Mounting StyleSurface
CollectionOxford
ShapeRectangular
BrandUltraSite

Warranty

Warranty5 Years yr