x

Take 15% off your entire order!

Offer applied at checkout

Overlapping Strike - Zinc Plated For Ul523/Ul524 - Pkg Qty 5

Overlapping Strike - Zinc Plated For Ul523/Ul524 - Pkg Qty 5

Item #: WBB279227

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $269.75 / Pkg of 5

Quantity

Customers Also Viewed

Overlapping Strike - Zinc Plated For UL523/UL524

The overlapping strike for panic devices is used with a pair of doors, and is of zinc plated wrought steel. Aluminum Finish.

  • MANUFACTURERS PART NUMBER OSAL3
  • DESCRIPTION Overlapping Strike
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 5
  • COLOR FINISH Aluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sunnex Anti-Vibration Mount - 3/4-10x4 Bolt Zinc-Plated Steel - Made In USA

Item #: B553093

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$55.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Overlapping Strike - Zinc Plated For Ul523/Ul524 - Pkg Qty 5

Overlapping Strike - Zinc Plated For Ul523/Ul524 - Pkg Qty 5

Item #: WBB279227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant