Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864155

MPN #: OFR10A

Wiremold Overfloor10A Over Floor Raceway Ent End Fit, 6-15/16"L

Product Description
Wiremold Overfloor10A Over Floor Raceway Ent End Fit, 6-15/16"L

Features

  • Black powder coat finish, durable textured finish resists scuffing and scratches, is paintable and blends with most decors
  • Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations
  • Installs in open space areas, provides power, communication, and A/V wiring to areas where in-floor or ceiling distribution are not accessible options
PRICE
$249.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-15/16 in
Size4-1/2 X 2-5/8 in

Product Details

DescriptionOver Floor Raceway
ColorBlack
Manufacturers Part NumberOFR10A
BrandWiremold
Voltage Rating600V V