
$2.02 ea.
Price: $96.96 / Pkg of 48
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Oval Melamine Ramekin 2 Oz., 2-3/4" x 2" - White
Features:
Features:
- Oval shape is great for pouring dressing or sauces
- Wide design makes dipping easier
- Great compliment for wraps, appetizers, or salads
- BPA free
Weights & Dimensions
- Width 2 IN (5.08 cm)
- Height 1-1/2 IN (3.81 cm)
- Length 2-3/4 IN (6.99 cm)
Product Details
- Type Ramekin
- Package Quantity 48 Each
- Brand Carlisle
- Material Melamine
- Manufacturers Part Number S31002
- Capacity 2 OZ
- Shape Oval
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.

Carlisle S31002 - Oval Melamine Ramekin 2 Oz., 2-3/4" x 2", White - Pkg Qty 48
$2.02
- Product Information
- Customer Review
- Product Q&A