Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436970

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue

Product Description
✓ Durable, heavy-duty aluminum pole & ribs
✓ Easy-to-use open/close crank with tilt function
✓ Fade-resistant blue Olefin fabric

This blue & black Global Industrial™ 8-1/2' Outdoor Umbrella with Tilt Mechanism is ideal for residential use or commercial applications in hotels, restaurants, and cafes. The octagonal umbrella has a large 8-1/2' diameter that throws plenty of shade to make outdoor seating comfortable in direct sunlight or light rain. A sturdy 1-1/2"D black powder coat aluminum pole has a tilt mechanism that allows you to adjust the umbrella angle to properly shade your area throughout the day. To protect it from damage, it is recommended that the umbrella be closed when not in use and on windy days.

  • Easy open & close crank lever
  • Blue fade-resistant Olefin fabric it will hold its color longer
  • Eight (8) aluminum ribs keep the umbrella steady when open
  • Top air vent provides wind and heat ventilation
  • PROMOTIONAL PRICE
    $349.95

    was $409.95
    Save $60.00 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width102 in
    Height94 in
    Weight9 lbs
    Size8-1/2 ft
    Pole Diameter1-1/2 in

    Product Details

    Assembly RequiredYes
    TypeMarket Umbrella
    ColorBlue
    Open/Close MethodCrank
    TiltYes
    Pole Color FamilyBlack
    Pole MaterialAluminum
    Manufacturers Part Number436970
    ShapeOctagon
    Top MaterialOlefin
    BrandGlobal Industrial