Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB244311GY

Global Industrial™ Outdoor Table Set, 2 Aluminum Slatted Side Tables & 4 Chaise Lounge Chairs

Product Description
✓ Rust-resistant powder coat aluminum frames
✓ Mold- and mildew-resistant sling mesh fabric
✓ Back wheels on lounge chairs enable easy transport

Boasting four Sling Chaise Lounge Chairs and two Slatted Aluminum Side Tables, the Global Industrial™ Complete Outdoor Set transforms your outdoor space into a luxurious, functional retreat. Perfect for commercial settings like pool areas, resorts, or hotel patios, this set combines modern elegance with long-lasting durability. The loungers and tables are designed to complement each other, allowing you to create a stylish, cohesive outdoor area that combines both comfort and sophistication.

What's Included:

  • 4 Sling Chaise Loungers: Designed for comfort and durability, these loungers feature powder-coat aluminum frames, teakwood armrests, and mold- & mildew-resistant sling mesh fabric. Each lounger can support up to 330 lbs, ensuring a comfortable seating experience for all guests.
  • 2 Slatted Aluminum Side Tables: These sleek and modern side tables are crafted from corrosion-resistant powder coat aluminum, ensuring resistance to the elements and easy maintenance. The slatted design makes them simple to clean, so they are ideal for outdoor areas where upkeep is essential.


  • Key Features:

  • Lounger chairs and tables are built with powder coat aluminum frames, offering rust-resistance in all outdoor environments
  • The sling mesh fabric on the chaise loungers offers a breathable and supportive seating experience, contouring to the body for ultimate relaxation
  • Back wheels on the chaise loungers allow for easy movement
  • Mold- and mildew-resistant sling mesh fabric on the loungers ensures they remain clean and fresh
  • PRICE
    $2,555.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    2555.00
    Buy 3 units - 5 units
    2429.00Save $126.00 (5%)
    Buy 6+ units
    2349.00Save $206.00 (8%)
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Seat Width26 in
    Seat Depth48 in
    Seat Height14 in
    Table Width15-3/4 in
    Table Height13-3/4 in
    Table Length15-3/4 in

    Product Details

    Assembly RequiredYes
    Number of Pieces6
    Frame Color FamilyGray
    MaterialAluminum/Fabric
    Manufacturers Part Number244311GY
    Chair Color FamilyGray
    Indoor/OutdoorOutdoor
    ShapeSquare
    BrandGlobal Industrial
    TypeChaise Conversation Set
    ColorGray
    Table Top Color FamilyGray
    Cushion IncludedNo
    StyleModern
    Number of Seats4
    Seat Color FamilyGray
    Table Top MaterialAluminum
    Frame MaterialAluminum
    Seat MaterialFabric

    Warranty

    Warranty1 Year