
$75.59 up to 26% OFF
Price: $55.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Signzup™ Outdoor Kit, Black, 8'W
Features
Features
- Banners Stretch Tight for Elegant Look
- Install Once and Change Banners Anytime
- Durable Anodized Aluminum
- Simply Slide Banners Into Slot Lock Rails
- Banners do not need Sewing or Hems
Weights & Dimensions
- Depth 4 IN (10.16 cm)
- Use With Sign 8' W
- Length 97 IN (246.38 cm)
- Height Variable Height IN
Product Details
- Assembly Required Unassembled
- Number of Signs Displayed 1
- Type Outdoor Hanging Display
- Displays Banner
- Brand SpeedPress
- Package Quantity 1
- Warranty 30 Day
- Material Aluminum
- Style Static
- Manufacturers Part Number 4928j4k1
- Color Family Black
- Power Center N
Customer Review
Product Q & A
There are no questions for this product.
Save $6.00 with this comparable product
Signzup™ Outdoor Kit, Black, 7'W
Item #: B779319
Not Yet Rated
Usually ships in 2 to 5 days (ships from US)
$49.95
compare items
Signzup™ Outdoor Kit, Black, 8'W
$55.95
- Product Information
- Customer Review
- Product Q&A
- Accessories