Take 15% off your entire order!

Offer applied at checkout

Signzup™ Outdoor Kit, Black, 4'W

Signzup™ Outdoor Kit, Black, 4'W

Item #: WBB779298

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$37.79 up to 23% OFF

Price: $28.95

Quantity

Customers Also Viewed

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Indoor Kit, Black, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Outdoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Signzup™ Indoor Kit, Silver, 1'W

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Signzup™ Outdoor Kit, Black, 4'W

Features

  • Banners Stretch Tight for Elegant Look
  • Install Once and Change Banners Anytime
  • Durable Anodized Aluminum
  • Simply Slide Banners Into Slot Lock Rails
  • Banners do not need Sewing or Hems

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Use With Sign 4' W
  • Length 49 IN (124.46 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Outdoor Hanging Display
  • Displays Banner
  • Package Quantity 1
  • Brand SpeedPress
  • Material Aluminum
  • Warranty 30 Day
  • Style Static
  • Manufacturers Part Number 4924j4k1
  • Power Center N
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $7.95 with this comparable product

Signzup™ Outdoor Kit, Black, 3'W

Item #: B779291

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$21.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Signzup™ Outdoor Kit, Black, 4'W

Signzup™ Outdoor Kit, Black, 4'W

Item #: WBB779298

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant