Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Item #: WB985156

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,175.00

Quantity

Customers Also Viewed

SUV TAILGATE SALT SPREADER ? LIGHT COMMERCIAL USE

Attaches easily to the Receiver Hitch of your SUV

This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or vibration kits. Gravity feed SUV salt spreader accommodates use of #1 rock salt or similar free-flowing material.

Light-Commercial Use Spreader is designed for residential or corporate parking lots and features a heavy-duty 1/3 HP 12V sealed spread motor with internal auger assist that spreads material from 3' to 30' via an in-cab variable speed controller. Direct to battery wiring harness included. Comes complete with all mounting hardware for 2" Class IV receiver hitches. Non-Returnable. 1 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES22-1/2 (57.15 cm)
  • WIDTH INCHES20-1/2 (52.07 cm)
  • HEIGHT INCHES40-1/2 (102.87 cm)
  • CAPACITY LBS352 (160 kg)
  • CAPACITY CUBIC FEET4.4 (.12 cu. m)
  • COLOR FINISHBlack/Orange
  • ASSEMBLYUnassembled
  • BRANDBuyers Products
  • CONSTRUCTIONPoly Hopper/Steel Frame
  • HORSE POWER1/2
  • MANUFACTURER'S PART NUMBERTGSUVPROA
  • MOUNT TYPE2" Receiver
  • SPREADING MATERIALRock Salt, Ice Melt
  • SPINNER TYPE9" Poly
  • VOLTAGE12
  • LIMITED WARRANTY YEARS1
  • WEIGHT LBS74 (33.64 kg)
  • SPREAD WIDTH FEET3 - 30
  • SPREADER TYPETailgate
  • CONTROLVariable Speed Controller and Vibrate, Blast Mode
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Debbie

    Date: April 23, 2019

    I LIKE THE TITLE
    Your review:
    I like the style of it and it seems easy to use this would be more for a business than a home owner.
  • Reviewer: Darryl

    Date: April 23, 2019

    salt shakking out when just driving.
    Your review:
    The basic unit is okay but you need to design a way of shutting the salt off from shaking out of the unit when you are just driving.
Product Q & A

There are 1 questions and 1 answer for this product.

  • On this unit you say no need for a vibrator to get the salt to feed. We are going to use this spreader as a Herbicide Applicator which would cast out a material that is made of Clay which herbicide is molded into this material than bakes and ground into small equal side chips that are about 1/8 square and about 1/16 thick.??? Now, one more question. Do you have a metering gate for control the amount hitting the fan?

    Question Asked By: WILLIS, February 26, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, February 26, 2015

      This is designed to be used with free flowing materials, so if the material will fit through the auger it will feed correctly. No, but you can control the speed the fan spins there is an internal auger controller.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

Item #: WB985156

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA
    SUV Tailgate Salt Spreader 4.4 cu feet - Light Commercial Use - TGSUVPROA

    Be the first to know about our special deals and events!

    Top