Smoking and Sidewalk Shelter Sloped Roof 20' x 5'
See all 32 items in product family

Smoking and Sidewalk Shelter Sloped Roof 20' x 5'

Item #: WB443343

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,707.00
Product Information
Customer Review
Product Q&A
Accessories
SIDEWALK SMOKING SHELTERS WITH SLOPED ROOF
Sidewalk smoking shelter mounts to exterior building walls to provide a convenient outdoor location for smokers. Smoking shelter can also be used as a bus shelter canopy to keep pedestrians covered when during rain or snow conditions. Wall mount shelter provides a great economical choice for restaurants, bars and other businesses. Roof panels are made using 1/4" thick twin wall polycarbonate with bronze tint finish. Framing is made of 6063 aluminum with a dark bronze anodize finish. Includes a mounting rail, brackets and hardware for installation. Wall mount installation allows you to choose your own clearance height. Measures 2'8"H and extends 5' from wall.

to view

Product Specifications

    • WIDTH INCHES240 (609.6 cm)
    • DEPTH INCHES60 (152.4 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • CAPACITY11 People
    • ASSEMBLYUnassembled
    • BENCH/BACKREST INCLUDEDNo
    • BRANDHandi-Hut®
    • COLOR FINISHBronze Tint
    • CONSTRUCTIONAluminum and Polycarbonate
    • MANUFACTURERS PART NUMBERSS20X5S
    • STYLESloped Roof
    • TYPE3-Sided with Front Opening
    • WEIGHT LBS880 (400 kg)