Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 020462 2700 PSI 2.3 GPM Gas Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Briggs & Stratton 020462 2700 PSI 2.3 GPM Gas Pressure Washer

Item #: WB534465

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 406.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Briggs & Stratton 020462 2700 PSI 2.3 GPM Gas Pressure Washer

Features:
  • Briggs & Stratton Professional Series™ OHV Engine with 8.75 ft-lbs gross torque per SAE J1940, 190cc
  • QUIET SENSE™ Automatic Throttle Control– Up to 40% quieter than standard gas pressure washers when the trigger is released
  • Includes ReadyStart® - Just pull for power, no priming required and a Fresh Start® Fuel Cap – Can keep fuel fresh for up to 6 months with each capsule
  • Fold-Down Handle Design- With detachable hose wrap, onboard storage, and pull start
  • 5-in-1 Nozzle- 5 spray patterns in 1 convenient nozzle. Simply push, turn and click to the right selection – Delicate, General, Max, Flush, Soap
  • 1 Gallon (3.8 Liters) Onboard Tank- Easily store and use detergents
  • Maintenance-Free Axial Cam Pump with Easy Start™ Technology
  • 30 ft. High-Pressure Flexible Hose
  • 10 in. Never Go Flat Wheels
Includes:
  • Engine Oil
  • Quick Setup Guide
  • Operator’s Manual
  • 2-Year Limited Warranty

Product Specifications

    • BRANDBriggs & Stratton
    • HORSE POWER190CC
    • MANUFACTURERS PART NUMBER020462
    • PSI2700
    • GALLONS PER MINUTE2.3 (8.71 l)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WARRANTY2 Year Limited
    • TORQUE (FT-LBS)8.75 (3.98 kg)
    • FUEL TANK CAPACITY GALLONS1 (3.79 l)
    • HOSE LENGTH (FEET)30 (9.14 m)
    • PUMPAxial Cam
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.