Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant Chick Feeder Base 9810, Galvanized Steel, Use With Little Giant 690 Jar
See all 2 items in product family

Little Giant Chick Feeder Base 9810, Galvanized Steel, Use With Little Giant 690 Jar

Item #: WBB900576

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $4.64 Save up to 12%
Price: $ 4.10
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Chick Feeder Base For Little Giant 690 Jar 9810, Galvanized Steel

Features

  • Baby chick feeder
  • Screws onto a Little Giant 1-Quart Plastic Screw-On Feeder/Waterer Jar (Item No. 690, sold separately) or a standard Mason jar to make a gravity feeder
  • Heavy-gauge galvanized steel for years of service
  • Rounded, embossed edges help reduce chafing on chicks' neck and head
  • Eight feeding holes


Product Specifications

    • LENGTH INCHES6 (15.24 cm)
    • MANUFACTURER PART NUMBER9810
    • WIDTH INCHES6 (15.24 cm)
    • COLORSilver
    • HEIGHT INCHES2-1/2 (6.35 cm)
    • CAPACITY8 Feeding Holes
    • BRANDLittle Giant®
    • PACKAGE QUANTITY12
    • WEIGHT LBS0.18 (.08 kg)
    • CONSTRUCTIONGalvanized Steel
    • TYPEChick Feeder Base For Little Giant 690 Jar
    • COUNTRY OF ORIGINUnited States

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

Excellent and fast service. Great product.

Your review: Exactly as advertised!

Is this review helpful?

Great company and product!

Your review: I ordered several of these to use as a base for Mason jar bird feeders. They're perfect! I like that they look weathered and not shiny, as I'm trying for a more rustic feeder.

Is this review helpful?

Excellent quality and value.

Your review: Very happy with product. Good quality and great pricing. I would definitely purchase again.

Is this review helpful?

poultry feeders

Your review: very good product at a very fair price

Is this review helpful?

Fast Service!

Your review: First time ordering from this company-very fast shipping. Chicken feeder bases arrived well packed.

Is this review helpful?

Little Giant Chick Feeder base

Your review: I used the base for a bird feeder that we made at VBS. They turned out great. The base fit a normal quart Mason Jar.

Is this review helpful?

cost effective bird feeders

Your review: Cost effective, great bird feeders. I glue an old tin pie plate to the bottom & punch 4 holes then add string to hang. We have black bears in our area and they destroy anything plastic.

Is this review helpful?

These WORK!!

Your review: These are great! I'd been getting them from another company and over 30% wouldn't attach to a jar. So far, all of these have worked great!!

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.