Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rose 2 Greenhouse, Aluminum & Polycarbonate, 54Sq/Ft, 7'L X 7' 8"W X 7'H, Green

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Rose 2 Greenhouse, Aluminum & Polycarbonate, 54Sq/Ft, 7'L X 7' 8"W X 7'H, Green

Item #: WBB925818

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,385.00
Product Information
Customer Review
Product Q&A
Rose 2 Greenhouse, Aluminum & Polycarbonate, 54Sq/Ft, 7'L X 7' 8"W X 7'H, Green

ROSE Greenhouse has superior quality strength and insulation. - 54 sq.ft.: 10mm twin-wall glazing ; 1 Roof Window with automatic opener, 1 large rear wall window, 1 Barn Style Door with lock; 1 full length top shelf 10"Wide; 1 full length table shelf 25"Wide, Foundation Frame. Size: 7'8"W X 7' long X 7'2"H.

Product Specifications

    • LENGTH FEET7'
    • WIDTH FEET7' 8"
    • HEIGHT FEET7'
    • CANOPY/PANEL MATERIALPolycarbonate
    • CONSTRUCTIONAlumnium & Polycarbonate
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURER PART NUMBERROSE 2
    • WEIGHT200 (90.91 kg)
    • CASE PACK1
    • COLOR FINISHGreen
    • CAPACITY SQUARE FEET54 (5.02 sq. m)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.