Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Triangular Recycling Receptacle - 15 Gallon Recycle Blue
See all 28 items in product family

Triangular Recycling Receptacle - 15 Gallon Recycle Blue

Item #: WB240762RB

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $411.82 Save up to 43%
Price: $ 235.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Triangular Recycling Waste Receptacle

Flexible triangular design offers multiple configurations to accommodate any setting. This blue 15 gallon recycling receptacle is great for cafeterias, lunchrooms, food courts and more. Durable steel container can be placed alone or combined with multiple containers to create modular arrangements for recycling and waste disposal. Non-Returnable.

Stainless steel lids (sold separately) have laser cut inscriptions to identify receptacle. Lids are interchangeable with containers.

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9550RB
    • CAPACITY GALLONS15 (56.78 l)
    • BRANDSafco®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

do you have a lid for "glass" recycling? is there an option to have one of these made?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.