Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Stream 6' Steel Bench, Green with Gray Frame

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Frost Stream 6' Steel Bench, Green with Gray Frame

Item #: WBB1455037

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,277.83 Save up to 16%
Price: $ 1,074.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frost Stream 6' Steel Bench, Green with Gray Frame

This product has been designed to be both extremely durable and provide a unique and attractive look for your site. The unit is constructed of heavy duty 12 gauge steel with RAL super durable TGIC-free polyester powder coated paint with rust proof finish. It has an ergonomic design with lumbar support, built in arm rests, and the product is shipped completely assembled. Also, feet allow unit to be anchored to the ground. Part of a complete set of Frost Site Furnishings which allow the user to enhance their site with extreme durability and a unique and cohesive feel.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDFrost Site Furnishings
    • DESCRIPTION6' Steel Bench
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER2060-GREEN
    • SEAT LENGTH INCHES68 (172.72 cm)
    • SEAT WIDTH INCHES17 (43.18 cm)
    • SEAT HEIGHT INCHES17 (43.18 cm)
    • TYPESteel Slat Bench
    • TOP CONSTRUCTION12 Gauge Steel
    • STYLEBacked Bench with Arms
    • SEAT CONSTRUCTION12 Gauge Steel
    • LIMITED WARRANTY1 Year
    • MOUNT TYPESurface
    • APPROVALS OR CERTIFICATIONSLEED Credits

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.