Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695299

Global Industrial™ Park Grill Charcoal BBQ, In Ground

Product Description
✓ 277.5 square inches of cooking area
✓ Front lip prevents ashes from falling forward
✓ 2 hooks on side for holding BBQ utensils
✓ Top shelf to help organize and hold food and supplies

The Global Industrial™ Park Grill Charcoal BBQ In-Ground is great for commercial outdoor environments. Made using heavy gauge metal, this grill offers 277.5 square inches of cooking area on a high heat black enamel finish. Cooking grate has cool-coil handles that can be adjusted at 4 levels. 41"H post must be installed in cement.

  • Pole diameter is 2.375"
  • Drain holes included. Prevents water buildup from rain and snow
  • MIG welded construction
  • Grill Plate dimensions: 18.5" x 15"
  • Hooks for barbecue utensils
  • Certified to FDA 21 CFR
  • PRICE
    $475.95

    1
    1
    In Stock, Ships in 3-4 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width20-1/2 in
    Depth15 in
    Height10 in
    Cooking Surface277.5 in²

    Product Details

    TypeStandard Grill
    PortabilityYes
    ColorBlack
    RotatingNo
    MaterialSteel
    Manufacturers Part Number695299
    Fuel TypeCharcoal
    Mounting StyleIn Ground
    BrandGlobal Industrial