This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Satin frame. Black finish. 72"W x 48"H. Made in the USA.
Learn More About Ghent.
Ghent Enclosed Letter Board - Outdoor / Indoor - 3 Door - Black Flannel w/Silver Frame - 48" x 72"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,529.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 2-1/4 in |
| Height | 48 in |
| Interior Depth | 1-5/16 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Country of Origin | Made in USA |
| Number of Doors | 3 |
| Description | Outdoor Enclosed Letterboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | PA34872BX-BK |
| Indoor/Outdoor | Outdoor |
| Brand | Ghent |
Warranty
| Warranty | 10 yr |