Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ghent

Model # :WBB243536

MPN #: PA24860BX-BK

Ghent Enclosed Letter Board - Outdoor / Indoor - 2 Door - Black Letterboard w/Silver Frame - 48"x60"

Product Description
Ghent Enclosed Letter Board - Outdoor / Indoor - 2 Door - Black Letterboard w/Silver Frame - 48" x 60"

This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Satin frame. Black finish. 60"W x 48"H. Made in the USA.

Learn More About Ghent.

PRICE
$2,639.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth2-1/4 in
Height48 in
Interior Depth1-5/16 in

Product Details

TypeNon-Illuminated Without Header
Frame Color FamilySilver
ColorBlack
Surface MaterialFelt
Door TypeHinged
Country of OriginMade in USA
Number of Doors2
DescriptionOutdoor Enclosed Letterboard
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberPA24860BX-BK
Indoor/OutdoorOutdoor
BrandGhent

Warranty

Warranty10 yr