x

Take 15% off your entire order!

Offer applied at checkout

+

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork

Item #: WBB538083

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,726.54 up to 28% OFF

Price: $1,239.00

Quantity

Customers Also Viewed

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 4'Hx8'W, Silver Trim, Natural Cork

Heavy duty trim in silver aluminum frames a 2" internal depth. Locking hinged doors protect items on display and prevent tampering. Comes with up to three locking hinge doors with shatter-resistant clear acrylic panels. Cabinet should be mounted beneath overhang or in semi-enclosed space. Natural Cork Back Panel. Made in the USA. TAA compliant.

  • WIDTH INCHES 96 (243.84 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Natural
  • BRAND Balt
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER 94PSH-O-01
  • STYLE Cork Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork

Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork

Item #: WBB538083

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork
    Balt® Outdoor Enclosed Bulletin Board Cabinet,3-Door 96"W x 48"H, Silver Trim, Natural Cork
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant