x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"

Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"

Item #: WBB243602

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,374.85 up to 38% OFF

Price: $1,483.00

Quantity

Customers Also Viewed

Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"

This full-sized enclosed changeable letterboard features shatter-resistant acrylic, full length hinges, flush mounted locks with two keys and an interior case depth of 1-5/16". The felt letter panel features precision grooves for easy letter insertion and comes complete with a set of 3/4" Gothic font letters, numbers and characters. Backed by a 10-Year Limited Warranty. Bronze frame. Black finish. 72"W x 36"H. Made in the USA.Learn More About Ghent.

  • WIDTH INCHES 72 (182.88 cm)
  • DEPTH INCHES 2-1/4 (5.72 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • BRAND Ghent
  • DESCRIPTION Outdoor Enclosed Letterboard
  • DOOR QUANTITY 3
  • FRAME COLOR Bronze
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER PB33672BX-BK
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Outdoor
  • TYPE Non-Illuminated Without Header
  • LIMITED WARRANTY 10 Years
  • DOOR TYPE Hinged
  • COUNTRY OF ORIGIN Made in USA
  • SURFACE MATERIAL Felt
  • INTERIOR DEPTH INCHES 1-5/16 (3.33 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"

Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"

Item #: WBB243602

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Enclosed Letter Board - Outdoor - 3 Door - Black Vinyl w/Bronze Frame - 36" x 72"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant