+

Frequently Purchased Together
Price: $563.00
Customers Also Viewed
✓ Operable in either a fixed or 80° oscillating mode
✓ 3-speed 1/2 HP open-air over PSC-type ball bearing motor
Cool off areas outside with the Global Industrial 30" Oscillating Pedestal Fan in Black. It features 3 aluminum blades that are precision-balanced for optimal performance, a heavy-duty pedestal base for rigid stability, and a hand screw knob that permits tool-free convenient height adjustment. The pedestal fan is powered by a rugged 3-speed 1/3 HP open-air over PSC-type ball bearing motor. The fan can be set to a fixed position to provide direct and consistent airflow or in a 80° oscillating mode for pushing out cool air in multiple directions. The elongated length of the 18'L power cord helps eliminate the need for additional extension cords. Horsepower rating based upon maximum speed/load. 1-Year Limited Warranty.
Weights & Dimensions
- Weight 65 lbs (29.55 kg)
- Base Diameter 27 in (68.58 cm)
- Fan Diameter 30 in (76.2 cm)
- Cord Length 18 ft (5.49 m)
- Height 58 - 65 in
Product Details
- Number of Blades 3
- Blade Type Aluminum
- Mounting Location Pedestal
- Number of Speeds 3
- Assembly Required Unassembled
- Amperage 2 A
- Type Pedestal Fan
- Drive Type Direct Drive
- Material Aluminum
- Motor Insulation Class E
- RPM High 1,100 rpm
- CFM 6780/7500/8775 CFM
- Voltage 120 V
- Horsepower 1/3 HP
- Phase 1
- Motor Type Open Air Over
- Power Cord Type SJT Type Plug
- Oscillating/Non Oscillating Oscillating or Fixed
- Watts 220 W
- Brand Global Industrial
- Decibels 72
- Hertz 60 Hz
- Manufacturers Part Number 585280
- Color Gray
- Fan Type Industrial
Warranty
- Warranty 1 yr
Compliance & Certifications
- Certifications UL & cETL Listed, OSHA & UL507 Compliant
-
Global Industrial 30" Oscillating Pedestal Fan
-
Oscillating Pedestal Fan 30 Inch Diameter
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: CALVIN
Date: June 06, 2021
-
Reviewer: Mark
Date: January 03, 2021
Your review:
I'm using one of these in my attic to push air out of a window. HUGE improvement over the plastic window fan it replaced! The air volume it moves is impressive. I've paired it with a thermostat plug so it turns on and off automatically at a temperature threshold. Since installation I've seen the temperature DROP 8-15 degrees up there depending on the day. -
Reviewer: ESEQUIEL
Date: August 17, 2020
Your review:
It's good -
Reviewer: Ray
Date: August 04, 2020
Your review:
The fan was received in very good condition. It works exactly as advertised. It would be a tremendous improvement if we had the ability to stop the osolation without having to remove the Small arm. Not any trouble but definitely an extra step when this function is not needed. -
Reviewer: KURT
Date: August 02, 2020
Your review:
Stronger than anticipated. Good product. -
Reviewer: Roger
Date: August 01, 2020
Your review:
Perfect and very powerful fan -
Reviewer: THERESA
Date: July 30, 2020
Your review:
Easy to assemble and works great out in our shop. -
Reviewer: ROBERT
Date: July 26, 2020
Your review:
Great deal. Was shipped right away. No problems. -
Reviewer: ZIA
Date: July 22, 2020
Your review:
They work great -
Reviewer: LIA
Date: July 16, 2020
Your review:
We are so happy with the fans, thank you!
There are 6 questions and 6 answers for this product.
-
Can this fan operate outside in a patio, with high humidity / damp conditions in the air?
Question Asked By: Andrea, April 08, 2020
Answer This Question
Question Answered By:
-
Product Expert, April 09, 2020
Hello, unfortunately the unit in question is not suitable. However, we do offer a selection of outdoor rated pedestal fans. Please enter global model T9F292454 into the search bar at globalindustrial.com for an example of the products we offer. For more selections, please follow the category path on our website: HVAC/R & Fans › Fans › Pedestal Fans › Outdoor Rated Oscillating Industrial Pedestal Fans. Thank you for your interest in our product.
-
-
is this fan quiet??
Question Asked By: MARY, March 26, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Mary, This fan operates at 72 decibels. Thank you for your interest in our product!
-
-
we purchased the 30 inch oscillating fan 7/17/2013 and the power control button broke.. Is there a replacement part for this? I have a part # of GZS-6E218247
Question Asked By: CINDY, September 18, 2015
Answer This Question
Question Answered By:
-
Product Expert, September 18, 2015
I'm sorry, but we don't sell the knob only as a replacement part. You will have to replace the whole motor assembly (WBRP7001) to get that.
-
-
What replacement parts are available for this item?
Question Asked By: April 28, 2014
Answer This Question
Question Answered By:
-
anonymous
RP7001 - 1/3 Hp Motor For 30" Pedestal Fan
600560 - Replacement Oscillating Linkage For Pedestal Fans
-
-
What is the DBA for this fan?
Question Asked By: July 30, 2012
Answer This Question
Question Answered By:
-
anonymous
"DBA 72 on high, 65 medium, and 60 on low"
-
-
What is the DBA for this fan?
Question Asked By: July 30, 2012
Answer This Question
Question Answered By:
-
anonymous
DBA 72 on high, 65 medium, and 60 on low
-

Global Industrial Fan Shroud Air Filter, MERV 6, 30"W x 30"H x 6"D - Pkg Qty 12
Item #: B2319480
Not Yet Rated
$359.40
Upgrade this item for just $89.00 more
Global Industrial 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 320W, 1/2 HP
Item #: 652299
Ships in One Business Day
$652.00
compare items
Global Industrial 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase
$563.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts