Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands Clearance
Global Industrial

Model # :WB585279G

Global Industrial™ 24" Oscillating Pedestal Fan, 7,525 CFM, 1/4 HP, 1-Phase

Product Description
✓ 3-speed open-air over PSC-type ball bearing motor
✓ Fixed and Oscillating options with tilting head
✓ Moves up to 7525 CFM at 1100 rpm

The 1/4 HP Global Industrial™ 24" Oscillating Pedestal Fan provides refreshing air exactly where it's needed in any setting including loading docks, offices, schools, exercise studios, and kitchens. It has an efficient 3-speed open-air over PSC-type ball bearing motor and three aluminum fan blades for optimum air distribution that are enclosed in steel wire guards for safety. A simple pushbutton gives you the option to keep the head stationary or oscillate in an 70° arc, with the ability to raise and lower the fan head from 56" to 65"on the pedestal and tilt the head for precise air-flow placement. UL, cUL listed, and conforms to UL507 standard. Limited 1-Year Warranty.

  • Simple speed selection dial
  • Operates at a 68 dB
  • 18'L 3-prong power cord helps avoid the use of extension cords
  • For indoor use only
  • CLEARANCE PRICE
    $449.95

    was $529.00
    Save $79.05 (15%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height56 - 65 in
    Weight52 lbs
    Cord Length18 ft
    Base Diameter24 in
    Fan Diameter24 in

    Product Details

    Assembly RequiredYes
    Number of Speeds3
    Fan TypeIndustrial
    Number of Blades3
    Motor TypeOpen Air Over
    Wattage150 W
    MaterialAluminum
    Phase1
    Blade TypeAluminum
    Manufacturers Part Number585279C
    Indoor/OutdoorIndoor
    BrandGlobal Industrial
    RPM1100 rpm
    TypePedestal Fan
    CFM4050/6060/7525 CFM
    Horsepower1/4 HP
    ColorGray
    Amperage1.45 A
    Drive TypeDirect Drive
    Hertz60 Hz
    RPM High1,100 rpm
    Voltage120 V
    CFM High7525 CFM
    Oscillating/Non OscillatingOscillating
    Watts150 W
    Power Cord TypeSJT Type Plug
    Decibels68
    Motor InsulationClass E

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsUL, cETL Listed, OSHA, UL507